
VISION ELITE BLX Series Hybrid Gel Pen, Stick, Bold 0.8 mm, Blue-Infused Black Ink, 4PK
Mfr # 67182
Zoro # G523332500
product price:Â $19.05
/pk 4, $4.76/eaKey Features
Ink Color
Blue-Infused Black
Pen Type
Hybrid Gel Pen
Point Size
0.8 mm
Tip Style
Conical
Features
Airplane-Safe Ink; Pocket Clip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67182
Zoro #
G523332500
UPC #
30246671825
Country of Origin
Japan
Dimensions
Point Size
0.8 mm
Details
Ink Color
Blue-Infused Black
Pen Type
Hybrid Gel Pen
Tip Style
Conical
Features
Airplane-Safe Ink; Pocket Clip
Barrel Color
White/Blue/Clear
Pen Style
Stick
Marking Tool Color Family
Blue
Refillable
Yes
Cap Color
White/Blue/Silver
Description
Give your writing a boldly infused flavor with Vision Elite BLX Rollerball Pens from uni-ball featuring a bend-resistant stainless steel tip and tungsten carbide rollerball. Capped roller pens deliver smooth, intense lines with unparalleled definition-useful for note taking, list making, signing checks and legal documents, and even uniquely embellishing creative writing projects. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. These Vision Elite pens have a special design that withstands cabin pressure variances without leaking, making them useful for travelers. Exclusive Uni-Flow Ink System ensures a consistent, delightfully fluid writing experience, and a translucent window ensures that you don't run out of ink unexpectedly. These sleek and modern roller pens come in an assortment of black ink infused colors, adding an element of drama to your every day tasks and creative writing projects no matter the altitude.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.