
TM 207 Needle Gel Pens - 0.7 mm Medium Needle Pen Point - Refillable - Retractable - Black, 6PK
Mfr # 1738430
Zoro # G723364493
product price:Â $7.89
/pk 6, $1.32/eaKey Features
Ink Type
Gel-based
Ink Color
Black
Clip Material
Stainless Steel
Features
Water Resistant, Durable, Fade Resistant, Fraud Proof, Blob-free, Visible Ink Supply, Tamper Proof, Acid-free Ink, Pocket Clip, Fade Resistant Ink, Smear-free, Quick-drying Ink, Smooth Writing, Super Ink, Bend Resistant Tip, Refillable, Retractable
Grip Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1738430
Zoro #
G723364493
UPC #
30246615768
Country of Origin
Japan
Dimensions
Width
0.45 in
Overall Length
5.59 in
Depth
0.61 in
Point Size
0.7 mm Medium
Details
Ink Type
Gel-based
Ink Color
Black
Clip Material
Stainless Steel
Features
Water Resistant, Durable, Fade Resistant, Fraud Proof, Blob-free, Visible Ink Supply, Tamper Proof, Acid-free Ink, Pocket Clip, Fade Resistant Ink, Smear-free, Quick-drying Ink, Smooth Writing, Super Ink, Bend Resistant Tip, Refillable, Retractable
Grip Material
Rubber
Item
Pen
Pen Type
Rollerball
Barrel Material
Plastic
Tip Material
Tungsten Carbide, Stainless Steel
Barrel Color
Black
Grip Type
Comfort, Rubberized, Textured
Tip Style
Needle
Description
uniballTM 207 Needle Gel Pens - 0.7 mm Medium Needle Pen Point - Refillable - Retractable - Black Ink - Gel-based - Black Plastic Barrel - Tungsten Carbide, Stainless Steel Tip - 4 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.