
VISION ELITE BLX Series Rollerball Pen, Stick, Bold 0.8 mm, Blue-Infused Black Ink, 12PK
Mfr # 61232
Zoro # G123333884
product price:Â $53.79
/pk 12, $4.48/eaKey Features
Ink Color
Blue-Infused Black
Pen Type
Rollerball Pen
Point Size
0.8 mm
Tip Style
Conical
Cap Color
White/Blue/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61232
Zoro #
G123333884
UPC #
70530612325
Country of Origin
Japan
Dimensions
Point Size
0.8 mm
Details
Ink Color
Blue-Infused Black
Pen Type
Rollerball Pen
Tip Style
Conical
Cap Color
White/Blue/Silver
Barrel Color
White/Blue/Clear
Pen Style
Stick
Marking Tool Color Family
Blue
Grip
Textured
Refillable
Yes
Features
Airplane-Safe Ink; Pocket Clip
Ink Type
Permanent
Description
Capture ideas as vividly as you can imagine them with uniball VISION ELITE Rollerball Stick Pens. Featuring a bend-resistant stainless-steel tip and a tungsten carbide rollerball, VISION ELITE delivers smooth, intense lines with unparalleled definition. uni Super Ink technology ensures their ink settles deep into paper to provide three-way protection against water, fading and fraud, and exclusive uni-Flow Ink System ensures a consistent, delightfully fluid writing experience, while also providing leak-proof performance during in-flight cabin pressure changes. No matter the altitude, express your signature style with the sleek, modern design and elite performance of uniball VISION ELITE Rollerball Pens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.