VISION ELITE Hybrid Gel Pen, Stick, Bold 0.8 mm, Assorted Ink and Barrel Colors, 8PK

  • Mfr # 90199PP

  • Zoro # G515661588


product price:  $35.75
/pk 8, $4.47/ea

Key Features

Ink Color
Black, Blue, Green, Light Blue, Orange, Pink, Red, Violet
Pen Type
Rollerball Pen
Point Size
0.8 mm
Tip Style
Conical
Barrel Color
White/Black/Clear, White/Blue/Clear, White/Green/Clear, White/Light Blue/Clear, White/Orange/Clear, White/Pink/Clear, White/Red/Clear, White/Violet/Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90199PP
Zoro #
G515661588
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.8 mm

Details

Ink Color
Black, Blue, Green, Light Blue, Orange, Pink, Red, Violet
Pen Type
Rollerball Pen
Tip Style
Conical
Barrel Color
White/Black/Clear, White/Blue/Clear, White/Green/Clear, White/Light Blue/Clear, White/Orange/Clear, White/Pink/Clear, White/Red/Clear, White/Violet/Clear
Pen Style
Stick
Marking Tool Color Family
Multicolor
Ink Type
Permanent
Grip
Textured
Cap Color
White/Black/Silver, White/Blue/Silver, White/Green/Silver, White/Light Blue/Silver, White/Orange/Silver, White/Pink/Silver, White/Red/Silver, White/Violet/Silver
Features
Airplane-Safe Ink; Pocket Clip

Description

Create ideas as vividly as can be imagined with Vision Elite Rollerball Pens from uni-ball featuring a bend-resistant stainless steel tip and a tungsten carbide rollerball. Capped roller pens deliver smooth, intense lines with unparalleled definition - useful for note taking, list making, signing checks and legal documents, and even uniquely embellishing creative writing projects. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. These Vision Elite pens have a special design that withstands cabin pressure variances without leaking, making them useful for travelers. Exclusive Uni-Flow Ink System ensures a consistent, delightfully fluid writing experience, and a translucent window ensures that you don't run out of ink unexpectedly. Express your signature style with the sleek, modern design and elite performance of uni-ball's Vision Elite Rollerball pen - no matter the altitude.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.