
VISION ELITE Rollerball Pen, Stick, Bold 0.8 mm, Black Ink, White/Black/Clear Barrel, 12PK
Mfr # 61231
Zoro # G523334351
product price:Â $53.79
/pk 12, $4.48/eaKey Features
Ink Color
Black
Pen Type
Rollerball Pen
Point Size
0.8 mm
Tip Style
Conical
Barrel Color
White/Black/Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61231
Zoro #
G523334351
UPC #
70530612318
Country of Origin
Japan
Dimensions
Point Size
0.8 mm
Details
Ink Color
Black
Pen Type
Rollerball Pen
Tip Style
Conical
Barrel Color
White/Black/Clear
Cap Color
White/Black/Silver
Ink Type
Permanent
Marking Tool Color Family
Black
Features
Airplane-Safe Ink; Pocket Clip
Pen Style
Stick
Grip
Textured
Refillable
Yes
Description
Capture ideas as vividly as you can imagine them with uniball VISION ELITE Rollerball Stick Pens. Featuring a bend-resistant stainless-steel tip and a tungsten carbide rollerball, VISION ELITE delivers smooth, intense lines with unparalleled definition. uni Super Ink technology ensures their ink settles deep into paper to provide three-way protection against water, fading and fraud, and exclusive uni-Flow Ink System ensures a consistent, delightfully fluid writing experience, while also providing leak-proof performance during in-flight cabin pressure changes. No matter the altitude, express your signature style with the sleek, modern design and elite performance of uniball VISION ELITE Rollerball Pens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.