
PEN, JETSTREAM, 1.0MM, BK, 12PK
Mfr # 33921
Zoro # G123365403
product price:Â $27.69
/pk 12, $2.31/eaKey Features
Point Size
1. mm
Ink Type
Pigment-based
Ink Color
Black
Pen Type
Ballpoint
Barrel Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33921
Zoro #
G123365403
UPC #
70530339215
Country of Origin
Japan
Dimensions
Point Size
1. mm
Details
Ink Type
Pigment-based
Item
Pen
Ink Color
Black
Pen Type
Ballpoint
Barrel Material
Stainless Steel
Features
Quick-drying Ink, Water Resistant, Smear Resistant, Fade Resistant, Super Ink, Refillable
Barrel Color
Black
Description
Indelible, smudge-resistant hybrid ink - smooth, vibrant & quick-drying, uni Super Ink resists water, fading & fraud, Embossed grip & stainless steel accents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.