Shop UNI PRO
See all product information
Create Account
223 Bucket Seat | Yellow Vinyl
- Mfr # 8800
- Zoro # G523727856
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Height
15.5 in
Color
Yellow
Includes
Mounting Hardware
Gauge Case Material
Vinyl
Width
18.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8800
- Zoro #
- G523727856
- UPC #
- 11343010908
- Country of Origin
- United States
Dimensions
- Height
- 15.5 in
- Width
- 18.11 in
Details
- Item
- Bucket Seat
- Color
- Yellow
- Includes
- Mounting Hardware
- Gauge Case Material
- Vinyl
- Frame Material
- Blow-Molded
- Cushion Material
- Foam
Description
Upgrade lawn mower, construction, industrial, and turf equipment with the multi-purpose Uni Pro 223 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.