Shop UNI PRO
See all product information
Create Account
481 Seat Top Assembly | Gray Vinyl
- Mfr # 8811
- Zoro # G423727871
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Armrest Material
Dura-Tex
Color
Gray
Gauge Case Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8811
- Zoro #
- G423727871
- UPC #
- 11343013954
- Country of Origin
- Türkiye
Details
- Cushion Material
- Foam
- Armrest Material
- Dura-Tex
- Item
- Seat Top
- Color
- Gray
- Gauge Case Material
- Vinyl
Description
The Uni Pro 481 seat assembly is designed to fit a wide range of commercial turf, turf equipment, material handling, skid steers and ground service equipment to add maximum comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.