Backrest Extension, Fits 136/Grammer 5X1, Gray Vinyl
- Mfr # 8729
- Zoro # G023727882
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Cushion Material
Foam
Gauge Case Material
Vinyl
Tubing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8729
- Zoro #
- G023727882
- UPC #
- 011343012452
- Country of Origin
- United States
Details
- Item
- Backrest Extension Cushion
- Color
- Gray
- Cushion Material
- Foam
- Gauge Case Material
- Vinyl
- Tubing Material
- Steel
Description
A high-quality backrest extension to replace the worn out cushion on your KM 136 Seat, or your agriculture, construction or turf equipment using a Grammer 5X1 Series Seat Top to add comfort and extra backrest height while you’re busy at work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.