Cushman 886221 Titan Seat Cushion, Black Vinyl
- Mfr # 8948
- Zoro # G923330397
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Backrest Cushion Thickness
4.87 in
Seat Width
17 in
Material
Vinyl
Core Material
Wood
Length
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8948
- Zoro #
- G923330397
- UPC #
- 011343009063
- Country of Origin
- United States
- Item
- Seat Cushion Kit
- Material
- Vinyl
- Core Material
- Wood
- Color
- Black
Dimensions
- Backrest Cushion Thickness
- 4.87 in
- Seat Width
- 17 in
- Length
- 13.5 in
Description
High quality replacement seat cushion for the Cushman 886221 Titan Bench Seat. Use as a comfortable replacement seat in your Cushman utility vehicle to add comfort while you’re busy at work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.