Kawasaki Mule 4x4 2010-3010 (2007 & Prior) Bench Seat Kit | Gray Vinyl
- Mfr # 8925
- Zoro # G723727892
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Core Material
Wood
Color
Gray
Backrest Cushion Thickness
3 in
Gauge Case Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8925
- Zoro #
- G723727892
- UPC #
- 808841089235
- Country of Origin
- United States
Dimensions
- Backrest Cushion Thickness
- 3 in
Details
- Core Material
- Wood
- Color
- Gray
- Item
- Complete Cushion Kit
- Gauge Case Material
- Vinyl
Description
Use the Kawasaki Mule 4x4 2010-3010 (2007 and Prior) Bench Seat Kit as a comfortable, quality made replacement seat in your Kawasaki Mule 4x4 2010, 2020, 2030, 2500, 2510, 2520, 3000 or 3010 work utility vehicle to add comfort while you’re busy at work. This kit features a full-length backrest and a softer, more sculpted seat bottom for better comfort.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.