Shop UNI PRO
See all product information
Create Account
Passive Air Suspension, Fits 1300, 12-Volt Compressor, Manual Dampener
- Mfr # 8746
- Zoro # G123727867
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Color
Black
Gauge Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8746
- Zoro #
- G123727867
- UPC #
- 011343020822
- Country of Origin
- United States
- Voltage
- 12V
- Color
- Black
- Gauge Case Material
- Plastic
- Item
- Suspension
Description
Are you looking for a replacement suspension for your KM 1300 Seat? The KM 1300 Sears Passive Air Suspension reduces vibration for a smoother ride. Combined with the vibration reduction system, you'll have a seat that enhances comfort, performance, and productivity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.