Shop UNI PRO
See all product information
Create Account
Seat Cushion, Fits 226 or Milsco V7300 Seat, Black Vinyl
- Mfr # 8747
- Zoro # G623727879
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Cushion Material
Foam
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8747
- Zoro #
- G623727879
- UPC #
- 011343007038
- Country of Origin
- United States
- Material
- Vinyl
- Cushion Material
- Foam
- Color
- Black
- Item
- Seat Cushion Kit
Description
Replace the worn-out cushion on your Uni Pro 226 seat or Milsco V7300 Series seat top used in agriculture, construction, or turf equipment with this high-quality replacement cushion. Designed for lasting comfort, it helps you stay focused and productive throughout your workday.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.