
Round Standoffs, #8-32 Thrd Sz, 2 in Bd L, Aluminum 1/4 in OD
Mfr # P625-M04-F16-832
Zoro # G8034888
product price:Â $8.85
/ea
Sold in multiples of 10 for $88.50
Key Features
Thread Size
#8-32
Body Length
2 in
Standoff Gender
Female
Standoff Material
Aluminum
Outside Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P625-M04-F16-832
Zoro #
G8034888
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Body Length
2 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Shape
Round
System of Measurement
Inch
Type
Female
Description
Female Thrd Standoff,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.