21" Modern Bamboo Floor Vase Flared Design for Contemporary Home Styling, Purple

  • Mfr # QI004272.PUR

  • Zoro # G104102041


product price:  $83.25
/ea
Free Shipping & Returns

Key Features

Weight
3
Length
8.5
Width
8.5
Depth
8.5
Height
20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004272.PUR
Zoro #
G104102041
UPC #
651355042728
Country of Origin
Viet Nam

Dimensions

Length
8.5
Width
8.5
Depth
8.5
Height
20.5

Details

Color
Purple
Weight
3
Material
Bamboo

Description

Add sophistication to your space with this striking tall vase, perfect for enhancing the decor of lobbies, restaurants, reception areas, hotel lounges, or offices. Its sleek, modern design complements various interior styles, including industrial, contemporary, minimalist, and mid-century modern. Ideal for displaying pampas grass, birch branches, or floral arrangements, it serves as a captivating centerpiece that adds contemporary flair to any environment. With its elegant stature, this vase is perfect for floor placements, offering height and style to any room. The non-transparent design allows for the use of vase fillers like stones, pebbles, or sand, enhancing the visual appeal and stability of your arrangement. It pairs beautifully with candlesticks, ceramic sculptures, or art pieces, creating a cohesive look. Whether placed in commercial areas or within the comforts of your home, this vase seamlessly blends into any setting. Its timeless design adds functional beauty and modern elegance, making it an eye-catching feature when filled with dried twigs or as a bold accent piece alongside other decor elements.


  • Dimensions: Standing 21 inches tall with a 9-inch diameter, this bamboo large vase makes a striking addition to any room. Its elegant, contemporary design enhances the beauty of your space, whether displayed as a standalone floor ornament or filled with artificial flowers, plants, or other decorative accents. Group multiple vases together to create a bold statement in your living space, home office, bathroom, or any area that could use a touch of modern style. Perfect for adding a refined yet natural element to your home décor.
  • Elegant Decoration: Handcrafted from natural bamboo, this exquisite vase adds a touch of sophistication to any corner of the house. Fill it with palm or magnolia stems and place it on a side table, dresser, or on the floor in a breezeway for a striking display. With its versatile design, this floor vase seamlessly complements various décor styles.
  • Modern Design: Elevate the elegance of your space with this beautifully crafted vase, showcasing a vibrant color and smooth natural texture that radiates sophistication. Its artistic design makes it an eye-catching centerpiece, seamlessly blending contemporary style with timeless charm. Ideal for enriching the ambiance of hotel lobbies, fine-dining restaurants, or reception areas, this vase brings a refined touch of luxury and style to any environment.
  • Handcrafted from Natural Bamboo: This flower vase is skillfully crafted from natural bamboo, offering lasting durability and a timeless appeal. Its lightweight design makes it easy to move and display, but we recommend filling it with sand or pebbles for enhanced stability. This ensures this tall vase stays securely in place while showcasing its beautiful craftsmanship.
  • Care and Maintenance: To maintain the beauty of your bamboo vase, gently wipe it with a soft, dry cloth. Avoid harsh chemicals or abrasive materials that could damage the surface. Please note that this vase is not watertight, so it is not suitable for holding water. For best results, use dried flowers, artificial stems, or other decorative items to ensure the vase remains in top condition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.