51in Tall Animal Horn Shape Floor Vase: Elegant Ceramic White Accent for Entryway, Dining, or

  • Mfr # QI004040.W.M

  • Zoro # G015916867


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Size
Medium
Height
39.5 in
Width
7 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004040.W.M
Zoro #
G015916867
UPC #
651355241886
Country of Origin
China

Dimensions

Length
7 in
Size
Medium
Height
39.5 in
Width
7 in

Details

Item
Vase
Material
Ceramic
Color
White

Description

Elevate your home decor with the Uniquewise Tall Animal Horn Shape Floor Vase-a harmonious blend of exquisite design, versatile functionality, and exotic charm. Crafted from high-quality ceramic, this vase boasts a unique composition of durable yet lightweight materials, ensuring a lasting impression. Whether displayed solo or adorned with silk fake flowers or real blossoms, its sleek design adds sophistication to any space. The Animal Horn vase's contemporary appeal transforms your living room, dining room, or hallway, serving as the perfect finishing touch to your home furnishing. Available in three sizes-Large, Medium, and Small-this vase adapts to various decor themes for everyday or special occasions. From minimalist to modern, contemporary to traditional, the versatile design seamlessly integrates into diverse home decor styles. With the option to insert dyed decor branches, dried long grass bundles, or artificial flower decorations, this floor vase adds a designer touch, creating a natural and exotic atmosphere that invites fresh vibes into your home.


  • Striking Dimensions: Available in three impressive sizes: 51 inches tall with a 7" W x 7" D base, 39.5 inches tall with a 6.25" W x 6.25" D base, and 62 inches tall with an 8.5" W x 8.5" D base
  • Finishing Touch: Add a touch of refinement to your home furnishing with this Uniquewise vase. Its presence serves as the finishing touch, completing the visual narrative of your interior design and enhancing overall aesthetics.
  • Versatile Placement: Designed for flexibility, this vase isn't confined to specific spaces. Ideal for the dining area, entryway, living room, or any open art space, it effortlessly adapts to different settings for a personalized touch.
  • Creative Fill-Up Options: Embrace your creativity with this vase, suitable for dried or silk decorative flowers. Whether used as a standalone accent piece or showcasing your floral arrangements, its versatile design seamlessly integrates into your evolving home decor preferences.
  • Contemporary Design: The Animal Horn shape lends a modern, sophisticated touch to your decor. Each curve is a testament to its contemporary appeal, seamlessly blending with various decor styles for a cohesive look.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.