Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, PK 3

  • Mfr # QI004364.3

  • Zoro # G304102124


product price: $62.99
/pk 3, $21.00/ea

Key Features

Material
Ceramic
Depth
3
Color
White
Length
3
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004364.3
Zoro #
G304102124
UPC #
651355036833
Country of Origin
China

Dimensions

Depth
3
Length
3
Width
3
Height
12

Details

Material
Ceramic
Color
White
Weight
2

Description

Bring a touch of charm and sophistication to your decor with this versatile set of 3 decorative vases, designed to enhance a variety of spaces with effortless style. Ideal for entryway table accents, they seamlessly blend with popular styles like farmhouse, boho, vintage, and minimalist, making them adaptable to both modern and traditional settings. Their timeless design is perfect for showcasing eucalyptus stems, pampas grass, or faux plants, creating an inviting and elegant display that complements any decor style. Whether used as centerpieces for weddings, eye-catching accents for aesthetic decor, or focal points on bookshelves or mantels, these vases add warmth and personality to the surroundings. They can stand alone as statements of elegance or be arranged with other decor items for a layered, curated look. The versatility of these vases also makes them ideal gifts. With their ability to adapt to various decorative themes and elevate everything from cozy corners to sophisticated gatherings, these decorative vases offer endless possibilities for styling.
  • • Uniquewise Set of 3 White Ceramic Table Flower Vases for Farmhouse and Home Decor - Ideal for Bohemian Modern Minimalist and Rustic Room Styling - Perfect for Pampas Grass, Fresh Flowers and Stems
  • • Dimensions: This set of three ceramic vases includes Large (12" high x 3" in diameter), Medium (9" high x 3" in diameter), and Small (6" high x 3" in diameter) sizes, offering versatile charm for any room. Perfect as individual accents or grouped together for a cohesive display, these vases feature a boho-inspired design that brings timeless elegance to a variety of decor styles. Crafted for durability and effortless style, they ensure your space remains fresh and beautifully updated year after year.
  • • Elegant Decor: These beautifully crafted white vases feature sleek, cylindrical designs that add a stylish and artistic touch to any space. Perfect as centerpieces or accents, they are ideal for fresh flower arrangements, branches, or minimalist decor. Their versatile charm complements various styles, including modern farmhouse and classic themes, making them a stunning addition to any room. Whether placed on boho-inspired bookshelves, in cozy dining rooms, or in refined living rooms, bedrooms, or office spaces, they enhance each setting with a clean, sophisticated look.
  • • High-Quality Materials: Crafted from high-quality, hand-crafted ceramics, these cylinder vases offer long-lasting durability and a polished finish that enhances any decor style. With non-slip bottoms for added stability, they are sturdy and leak-proof, ensuring they remain reliable pieces for years. Easy to clean and maintain, these white ceramic vases are perfect for various settings, including fall decor, shelf decor, and coffee table styling.
  • • DIY Flower Arrangements: Our handmade ceramic vases for flowers are the perfect canvas for your DIY flower arrangements. Ideal for showcasing natural pampas grass, eucalyptus, dandelions, reeds, palm leaves, cattails, and other green plants, these vases are equally suited for fresh flowers like cherry blossoms, cut flowers, or flower stems. They also beautifully complement botanical artificial flowers, rabbit tails, goat’s hooves, feathers, and more. Whether you're arranging vibrant bouquets or creating unique botanical displays, these versatile vases provide endless possibilities for your floral creations.
  • • Wonderful Gift Ideas: These elegant flower vases are sure to enhance the look of any table or display. Whether for your own home or as thoughtful gifts, they make the perfect presents for Anniversaries, Birthdays, Weddings, Housewarmings, or Thanksgiving. The vases' sleek designs beautifully complement pampas grass and other floral arrangements, making them lovely floral gifts for friends or family. Thoughtful and stylish, these vases are sure to be cherished for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.