Decorative Modern Bamboo Display Floor Vase Hourglass Shape, 27 Inch Natural

  • Mfr # QI004156.N

  • Zoro # G804102082


product price:  $68.69
/ea

Key Features

Height
27
Length
8
Material
Bamboo
Width
8
Depth
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004156.N
Zoro #
G804102082
UPC #
651355041561
Country of Origin
Viet Nam

Dimensions

Height
27
Length
8
Width
8
Depth
8

Details

Material
Bamboo
Color
Natural
Weight
3

Description

Upgrade your home to a luxury status with this modern floor vase. It's unique hourglass shape will add a modern appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.