Flower-Inspired Ceramic Vase - Unique White 7-Inch-Dia Round Table Decor - Classic White Pottery

  • Mfr # QI004035

  • Zoro # G904102029


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Weight
7
Depth
7
Length
7
Color
White
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004035
Zoro #
G904102029
UPC #
651355240353
Country of Origin
China

Dimensions

Depth
7
Length
7
Width
7
Height
17

Details

Weight
7
Color
White
Material
Ceramic

Description

Add a designer touch to your home decor with this table vase. This classic design will add a decorative appeal to your living room, dining room, hallway or any room corner. Suitable for inserting dyed decor branches, dried long grass bundles and artificial flower decorations. This vase will invite fresh vibes and create a natural and exotic atmosphere to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.