Modern Decorative Bottle Shape White Floor Vase Ribbed Design, 34 Inch

  • Mfr # QI004177.M

  • Zoro # G504102184


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
7.5
Length
7.5
Depth
7.5
Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004177.M
Zoro #
G504102184
UPC #
651355033740
Country of Origin
China

Dimensions

Width
7.5
Length
7.5
Depth
7.5
Height
34

Details

Color
White
Weight
7
Material
polyresin

Description

Upgrade your living space with our exquisite set of floor vases, each carefully crafted to elevate your home to a new level of luxury. The vases are constructed from sturdy polyresin material, ensuring long-lasting durability and a timeless appeal. The unique striped pattern on each vase adds a touch of sophistication to any room, making it a standout piece in your hallway, entryway, bedroom, dining room, or living room. Not just a decorative accent, these vases offer versatile functionality. Use them to showcase dried or silk decorative flowers for a charming and chic display. Alternatively, leave them unadorned to appreciate their standalone beauty. Please note that these vases are not designed for use with water. Enhance the aesthetic appeal of your home by placing this modern floor vase in strategic corners. Its minimalist yet striking design makes it suitable for various spaces, including your living room, hallway, office, or any room that craves a touch of sophistication. The vase's versatility shines through as it effortlessly complements different decor styles. For a more captivating display, experiment with various fillings such as dry branches, silk flowers, or tall wispy grass. Whether showcased alone or adorned with your favorite decorative elements, this floor vase promises to be a focal point in your home décor, turning any ordinary space into an extraordinary one. Elevate your surroundings with the perfect blend of modern aesthetics and timeless elegance.


  • •Dimensions: Large: 8" in diameter and 48" in height create a commanding presence, Medium: Perfectly balanced proportions at 7.5" in diameter and 34" in height for a striking centerpiece, Small: Delicate yet impactful with dimensions of 6.5" in diameter and 24" in height, ideal for versatile styling
  • •Modern Design: Elevate your living space with an infusion of modern elegance. The vase features a captivating striped pattern that not only adds a touch of sophistication but also serves as a beautiful artistic focal point for any room
  • •Premium Material: Crafted from durable polyresin, this floor vase is built to last. The robust material ensures longevity, making it a sustainable and reliable addition to your home decor. The vase effortlessly combines style with durability for a lasting impact
  • •Versatile Decoration: Enhance your interior with the freedom to express your creativity. Whether left empty as a stunning standalone piece or filled with dried branches, silk flowers, or tall wispy grass, this floor vase provides endless decorating possibilities. Note: Not suitable for use with water
  • •Strategic Placement: Transform your home into a haven of luxury by strategically placing this modern floor vase. Its unique design makes it suitable for various settings, from the living room, hallway, and office to any room corner. Choose to showcase its beauty in the entryway, bedroom, dining room, or living room, and watch as it effortlessly elevates your home decor to new heights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.