Zoro Homepage

Modern White Large Floor Vase - 40 Inch

  • Mfr # QI003159L

  • Zoro # G104101921


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Width
12
Height
40
Color
White
Length
9.8
Depth
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003159L
Zoro #
G104101921
UPC #
651355031593
Country of Origin
China

Dimensions

Width
12
Height
40
Length
9.8
Depth
9.8

Details

Color
White
Weight
13
Material
Magnesium Oxide

Description

Adding this addition to your home entry will enhance your home decor to a luxury environment, you will just add some dry trees to keep the vase full and that's it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.