Set of 2 Decorative 20-Inch Star Shaped Black Metal Frame Modern Wall Mounted Geometric Mirror -

  • Mfr # QI004582.2

  • Zoro # G015916850


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Depth
3 in
Color
Black
Material
Metal, Glass
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004582.2
Zoro #
G015916850
UPC #
651355041240
Country of Origin
China

Dimensions

Width
18 in
Depth
3 in
Height
20 in

Details

Item
Mirror
Color
Black
Material
Metal, Glass
Packaging Type
Set of 2
Shape
Star

Description

Add a touch of modern elegance to your home with the Uniquewise Decorative Star Shaped Black Metal Frame Modern Wall Mounted Geometric Mirror. Measuring at 18 W x 3 D x 20 H, this mirror is the perfect size to hang over your sofa, instantly elevating your living room decor. Designed with a sleek black metal frame, this mirror exudes a fresh and contemporary look that will enhance the style of any room. Its unique star-shaped design adds a touch of sophistication and makes it a yes focal point in your living space. With convenient hooks on the back for easy installation, you can effortlessly mount this mirror above your sofa to create a stunning focal point in your living room. The sturdy construction ensures durability and stability, making it a practical and stylish addition to your home decor. Keeping this mirror spotlessly clean is easy with just a soft, dry cloth and standard glass cleaner. Its high-quality glass surface provides a crystal-clear reflection, perfect for checking your appearance or adding a sense of depth to your living room. Upgrade your home decor with the Uniquewise Decorative Star Shaped Black Metal Frame Modern Wall Mounted Geometric Mirror. Its sleek design, convenient installation, and suitability for placement over a sofa make it a must-have addition to any modern living space. Transform your home into a stylish haven with this exquisite mirror today!


  • Impressive size: With its generous dimensions of 1
  • Versatile placement: Suitable for various rooms in
  • Modern design: Featuring a sleek black metal frame
  • Easy installation: Designed for easy wall mounting, this mirror comes with all the necessary hardware, making installation a breeze and saving you time and effort.
  • Premium quality: Crafted with high-quality materials, this mirror is built to last, ensuring durability and longevity in your home decor setup while adding a touch of elegance to your space.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.