Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Elsie Grey Mirror
Mfr # ELSIE-GREY-MR
Zoro # G223396369
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Depth
36.81 in
Width
1.18 in
Material
MDF, Veneer
Length
39.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELSIE-GREY-MR
- Zoro #
- G223396369
- UPC #
- 887179128540
- Country of Origin
- Malaysia
Dimensions
- Depth
- 36.81 in
- Width
- 1.18 in
- Length
- 39.37 in
Details
- Color
- Light Grey
- Material
- MDF, Veneer
- Item
- Mirror
Description
Designed to complement the Elsie dresser, the Elsie Mirror reflects modern elegance. Framed in a matching grey wash veneer, it provides a clean, sophisticated look that brightens your space while enhancing the overall style of the bedroom set.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.