Tall Bamboo Floor Standing Vase with Wicker Woven Design 39 Inch High

  • Mfr # QI003822

  • Zoro # G804102099


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Weight
5
Depth
12.5
Width
12.5
Length
12.5
Height
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003822
Zoro #
G804102099
UPC #
651355238220
Country of Origin
China

Dimensions

Depth
12.5
Width
12.5
Length
12.5
Height
39

Details

Weight
5
Color
Black
Material
Bamboo

Description

Elevate your interior decor with this exquisite Tall Bamboo floor-standing vase with a Wicker Woven Design. Standing at an impressive 39 inches tall with a diameter of 12.5 inches, this vase commands attention and effortlessly enhances the aesthetics of any room. Crafted from sturdy bamboo material, this vase boasts a highly durable design that ensures longevity, making it an investment piece for your home decor. Its vintage design exudes rustic country charm, adding character and warmth to your living space. This versatile vase is perfect for showcasing dried or silk decorative flowers, effortlessly bringing a touch of nature indoors. Additionally, it serves as a striking standalone accent piece, enhancing the ambiance of your living room, bedroom, hallway, office, or any room corner. Designed to seamlessly integrate into any style of room decor, whether it's a modern minimalist, vintage, or rustic country farmhouse, this floor vase offers endless possibilities for styling and customization. Use it to display dyed decor branches, dried long grass bundles, artificial flower decorations, or even as an elegant umbrella stand. With its unique design and timeless appeal, this tall floor vase invites fresh vibes and creates a natural, exotic atmosphere in your home. Add a designer touch to your decor and infuse your space with sophistication and charm with this stunning bamboo vase.


  • •Impressive Dimensions: Standing at 39" tall with a diameter of 12.5", this floor vase becomes a striking focal point in any space, commanding attention and admiration
  • •Versatile Decor Piece: Ideal for embellishing bedrooms, living rooms, or any open art space, this vase adds sophistication and elegance to your decor, enhancing the ambiance of your home
  • •Durable Bamboo Construction: Crafted from sturdy bamboo material, this vase boasts a highly durable design, ensuring long-lasting beauty and functionality for years to come
  • •Vintage Rustic Design: With its vintage-inspired design, this vase exudes rustic country charm, infusing your home with character and warmth, making it a perfect addition to various decor styles
  • •Endless Styling Options: Whether showcasing dried or silk decorative flowers, serving as a standalone accent piece, or even functioning as an umbrella stand, this versatile vase offers limitless possibilities for styling and customization, inviting creativity into your space

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.