This item is Discontinued.

Uniquewise Unique 16-Inch Decanter-Inspired Glass Vase - Ideal Centerpiece for Entryway Tables, Dining QI004734.S

This item is Discontinued.

Uniquewise

Unique 16-Inch Decanter-Inspired Glass Vase - Ideal Centerpiece for Entryway Tables, Dining (Discontinued)

Mfr # QI004734.S
Zoro # G615916953
UPC # 651355047341
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004734.S
Zoro #
G615916953
UPC #
651355047341
Country of Origin
China

Dimensions

Width
3.54 in
Length
9.84 in
Height
15.95 in
Size
Small

Details

Item
Vase
Color
Cream Yellow
Material
Glass

Description

This exquisite large glass vase is meticulously handcrafted from high-quality glass, ensuring durability and a luxurious aesthetic. Its sleek, modern design allows it to seamlessly blend into any room decor and accessory, from traditional to contemporary styles. The vase's light and luxurious texture serves as a perfect canvas for various floral arrangements, effortlessly adding vibrancy to any space, whether it's a farmhouse kitchen, dining room, hallway, office reception, bank, library or any establishments. It functions as an elegant focal point in living areas. Maintaining its pristine appearance is easy with simple wiping using a damp cloth, ensuring long-lasting beauty and use. The vase's unique shape and versatility allow for showcasing a wide array of flowers, from delicate blooms to vibrant bouquets, creating stunning visual displays that enhance your home's ambiance. Ideal for decorating weddings, birthdays, parties, and other special occasions, as well as coffee houses and restaurants, this vase also makes a thoughtful housewarming or holiday gift. Its modern Boho style and ability to enhance spaces, both with and without flowers, make it a versatile and cherished addition to any home decor collection.


  • Ideal Size for Centerpiece: Measuring 9.84 inches in width, 9.84 inches in length, and 15.94 inches in height, this vase is perfect as a centerpiece or decorative object for any special occasion. This decanter-inspired large vase is a work of art that will bring pride to your home.
  • Timeless Elegance: Crafted to perfection, its graceful design adds a touch of sophistication to any space, making it a perfect choice for showcasing your favorite blooms or enhancing your home decor with understated charm. Ideal for both modern and traditional settings, this vase effortlessly combines beauty and functionality.
  • Unique Home Decor: This unique vase is ideal for adorning multiple spaces such as bedrooms, home offices, kitchen tables, fireplaces, studies, bathrooms, entrances, and dining rooms. Whether showcasing your favorite fresh flowers or standing alone as a decorative accent, it adds charm and style to any environment.
  • Quality Material: Crafted from high-quality hand-blown glass, this flower vase features a gentle, warm cream yellow hue. It is sturdy, durable, leak-proof, and easy to clean. The handmade ribbed textured finish adds a touch of class and modern sophistication.
  • Perfect Gift Idea: Enhance this decorative glass vase with dried flowers, greenery, sunflowers, tulips, or your favorite plants. It makes a wonderful gift for weddings, Thanksgiving, a thank-you gift for a friend, or a special treat 'without occasion' for yourself.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.