29, 5 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, 60 Grit

  • Mfr # 27507

  • Zoro # G906917461


product price:  $9.35
/ea
Sold in multiples of 25 for $233.75

Key Features

Wheel Type
29
Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27507
Zoro #
G906917461
UPC #
699053275079
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Wheel Type
29
Grit
60
Maximum Operating Speed
12200 RPM
Primary Material Application
steel, iron, bronze, stainless steel, non-ferrous metals (aluminum, copper, brass, etc.) and masonry, plastic, fiberglass
Abrasive Material
Aluminum oxide

Description

Flex Grinding Wheel5x18x7860xPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products