Abrasive Cut-Off Wheel, 14 in Dia, 3/32 in Thick, Aluminum Oxide, 36 Grit

  • Mfr # 24500

  • Zoro # G309005390


product price:  $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Grit
36
Primary Material Application
Metal Studding, Thin Rebar, Light Gauge and Medium Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24500
Zoro #
G309005390
UPC #
699053245003
Country of Origin
United States

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Grit
36
Primary Material Application
Metal Studding, Thin Rebar, Light Gauge and Medium Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4400 RPM

Description

SAIT EZ-Chop Attacker Cut-Off Wheel, Type 1, 14 in Wheel Dia, 3/32 in Wheel Thickness, 1 in Center Hole, 36 Grit, Medium Grade, Aluminum Oxide Abrasive, 4400 rpm Maximum, Resin Bond, Applicable Materials: Metal Studding, Thin Rebar, Light Gauge and Medium Metal, Wheel Type Number: Type 1, For Use With: Chopsaws, Reinforced: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.