Abrasive Cut-Off Wheel, 4-1/2 in Dia, .045 in Thick, Aluminum Oxide, 46 Grit
- Mfr # 23314
- Zoro # G306380599
product price:Â
$
278.99
/pk of 50, $5.58/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
.045 in
Connector Size
7/8 in
Grit
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23314
- Zoro #
- G306380599
- UPC #
- 699053233147
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- .045 in
- Connector Size
- 7/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 46
- Primary Material Application
- non-ferrous metals (aluminum, copper, brass, etc.)
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 13300 revolutions per minute
Description
United abrasives - sait 23314 cut off wheel type 1 a46n 4-1/2" x .045" x 7/8" 46 grit aluminum oxide type 1 thin high speed cut-off wheel, aluminum oxide grain. Soft bond for aggressive cutting without loading. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.