Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK25
- Mfr # 08P600
- Zoro # G823389594
product price:Â
$
17.35
/pk of 25, $0.69/ea
Key Features
Wheel Type
Type 27
Series
XCAVATOR
Connector Size
7/8 in
Overall Thickness
0.25 in
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08P600
- Zoro #
- G823389594
- UPC #
- 662980323076
- Country of Origin
- Italy
- Wheel Type
- Type 27
- Series
- XCAVATOR
- Abrasive Material
- Zirconia Alumina
- Maximum Operating Speed
- 10,200 RPM
- Primary Material Application
- Hard Metals, Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Item
- Angle Grinder Grinding Wheels
- Connector Type
- Threaded Hole
- Product Type
- Grinding Wheel
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 6 in
- Overall Thickness
- 0.25 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Threaded Hole, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Application Hard Metals, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XCAVATOR, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.