Abrasive Cut-Off Wheel, 5 in Dia, 0.045 in Thick, Zirconia Alumina, 36 Grit
- Mfr # 23325
- Zoro # G909005530
product price:Â
$
4.59
/ea
Sold in multiples of 50 for
$229.50
Key Features
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23325
- Zoro #
- G909005530
- UPC #
- 699053233253
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Grit
- 36
- Abrasive Material
- Zirconia Alumina
- Maximum Operating Speed
- 12,200 RPM
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
SAIT Saitz-Tech Cut-Off Wheel, Type 1 High Performance Thin Cut, 5 in dia, 0.045 in Thickness, 7/8 in, 36 Grit, Extra Coarse Grade, Zirconia Alumina Abrasive, 12200 RPM Maximum, Applicable Materials: Ferrous Metal, High Tensile Alloy and Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.