Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, Aluminum Oxide

  • Mfr # 24140

  • Zoro # G209005605


product price:  $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Primary Material Application
Concrete, Stone, Brick, Soft Aggregate and Masonry
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24140
Zoro #
G209005605
UPC #
699053241401
Country of Origin
United States

Dimensions

Overall Diameter
14 in
Overall Thickness
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Concrete, Stone, Brick, Soft Aggregate and Masonry
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
5460 RPM

Description

UA Sait Pro Cut-Off Wheel, Type 1 Portable Reinforced, 14 in dia, 1/8 in Thickness, 20 mm, Aluminum Oxide Abrasive, 5460 RPM Maximum, Applicable Materials: Concrete, Stone, Brick, Soft Aggregate and Masonry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.