Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/16 in Thick, Aluminum Oxide, A60T Grit
- Mfr # 23041
- Zoro # G309005314
product price:Â
$
2.69
/ea
Sold in multiples of 50 for
$134.50
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/16 in
Grit
A60T
Primary Material Application
Ferrous Metals and High Tensile Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23041
- Zoro #
- G309005314
- UPC #
- 699053230412
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 1/16 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- A60T
- Primary Material Application
- Ferrous Metals and High Tensile Metals
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 25000 RPM
Description
SAIT Cut-Off Wheel, Thin High Speed, 3 in Wheel Dia, 1/16 in Wheel Thickness, 3/8 in Center Hole, A60T Grit, Medium Grade, Aluminum Oxide Abrasive, 25000 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and High Tensile Metals, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Die Grinders, Reinforced: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.