Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 1/16 in Thick, Aluminum Oxide, A60T Grit

  • Mfr # 23062

  • Zoro # G609005366


product price:  $3.49
/ea
Sold in multiples of 50 for $174.50

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/16 in
Grit
A60T
Primary Material Application
Ferrous Metals and High Tensile Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23062
Zoro #
G609005366
UPC #
699053230627
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
A60T
Primary Material Application
Ferrous Metals and High Tensile Metals
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19000 RPM

Description

SAIT Cut-Off Wheel, Thin High Speed, 4 in Wheel Dia, 1/16 in Wheel Thickness, 5/8 in Center Hole, A60T Grit, Medium Grade, Aluminum Oxide Abrasive, 19000 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and High Tensile Metals, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Die Grinders, Reinforced: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.