Abrasive Cut-Off Wheel, Type 27-/ Type 42, 6 in Dia, 0.095 in Thick, 5/8"-11 Arbor Hole Size

  • Mfr # 22436

  • Zoro # G606917327


product price:  $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Wheel Type
Type 27-/ Type 42
Overall Diameter
6 in
Overall Thickness
0.095 in
Connector Size
5/8"-11
Primary Material Application
Ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22436
Zoro #
G606917327
UPC #
699053224367
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.095 in
Connector Size
5/8"-11

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27-/ Type 42
Primary Material Application
Ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
Zirconium
Series
Z-Techâ„¢
Maximum Operating Speed
10,200 RPM

Description

Cutting WhlT276x095x5811ZtechPK10 Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.