Cutting WheelT2745x332x5811PK10

  • Mfr # 22069

  • Zoro # G806917530


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Maximum Operating Speed
13300 revolutions per minute
Overall Thickness
3/32"
Connector Size
5/8"-11
Overall Diameter
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22069
Zoro #
G806917530
UPC #
699053220697
Country of Origin
United States

Dimensions

Overall Thickness
3/32"
Connector Size
5/8"-11
Overall Diameter
4-1/2"

Details

Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Maximum Operating Speed
13300 revolutions per minute
Abrasive Material
ceramic aluminum oxide

Description

Cutting WheelT2745x332x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.