Black Plastic Stanchion for Crowd Control with 11' Retractable Black Barrier Belt, 2PK
- Mfr # U2000EXT
- Zoro # G723352452
product price:Â
$
99.99
/pk of 2, $50.00/ea
Key Features
Length
14.5 in
Height
38.75 in
Color
Black
Material
Plastic
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2000EXT
- Zoro #
- G723352452
- UPC #
- 754806394428
- Country of Origin
- United States
Dimensions
- Length
- 14.5 in
- Height
- 38.75 in
- Width
- 14.5 in
- Post Diameter
- 2.6 in
Details
- Color
- Black
- Material
- Plastic
- Finish
- Matte
- For Use With
- Portable Post
- Includes
- (2) Bases, (2) Posts
- Application
- Outdoor or Indoor
- Item
- Stanchion
- Belt Color
- Black
- Post Color
- Black
- Base Color
- Black
Description
US Weight Black Plastic Stanchion for Crowd Control with 11' Retractable Black Barrier Belt with Tool-Free Assembly and Belt Ends that Fit Most Brands - 2 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.