Cutting WheelT279x332x78PK25

  • Mfr # 22094

  • Zoro # G506917298


product price: $18.69
/ea
Sold in multiples of 25 for $467.25

Key Features

Abrasive Material
ceramic aluminum oxide
Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22094
Zoro #
G506917298
UPC #
699053220949
Country of Origin
United States

Dimensions

Connector Size
7/8 in

Details

Abrasive Material
ceramic aluminum oxide
Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)

Description

Cutting WheelT279x332x78PK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products