Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel212x1x14 3A 80xPK10

  • Mfr # 74061

  • Zoro # G706905668


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Abrasive Material
Aluminum Oxide
Overall Diameter
2-1/2
Grit
80
Shank Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74061
Zoro #
G706905668
UPC #
699053740614
Country of Origin
United States

Dimensions

Overall Diameter
2-1/2
Shank Size
1/4

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

Flap Wheel212x1x14 3A 80xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.