Flap Wheel3x1x1420 3A 60xPK10

  • Mfr # 71180

  • Zoro # G506906964


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Grit
60
Overall Diameter
3
Abrasive Material
Premium aluminum oxide grain
Shank Size
1/4-20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71180
Zoro #
G506906964
UPC #
699053711805
Country of Origin
Italy

Dimensions

Overall Diameter
3
Shank Size
1/4-20"

Details

Grit
60
Abrasive Material
Premium aluminum oxide grain

Description

Flap Wheel3x1x1420 3A 60xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.