Flap Wheel6x1x1 3Ax 60xPK5
Mfr # 72005
Zoro # G506907688
product price: $34.89
/eaSold in multiples of 5 for $174.45
Key Features
Connector Size
1 inch
Overall Diameter
6
Grit
60
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72005
Zoro #
G506907688
UPC #
699053720050
Country of Origin
United States
Dimensions
Connector Size
1 inch
Overall Diameter
6
Details
Grit
60
Abrasive Material
Aluminum Oxide
Description
Flap Wheel6x1x1 3Ax 60xPK5 Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.