Gas Saw BladeT112x18x20mmBrutePK10

  • Mfr # 23422

  • Zoro # G206917222


product price:Ā  $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Arbor Size
20MM
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Blade Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23422
Zoro #
G206917222
UPC #
699053234229
Country of Origin
United States

Dimensions

Arbor Size
20MM
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Blade Dia.
12 in
Thickness
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Maximum Operating Speed
6300 RPM
Max. RPM
6,300 RPM
Series
Bruteā„¢
Primary Material Application
Thin metal, sheet metal, decking, and other ferrous metals
Wheel Type
Type 1-/ Type 41

Description

Gas Saw BladeT112x18x20mmBrutePK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.