Gas Saw BladeT112x18x20mmSaitPK10

  • Mfr # 23421

  • Zoro # G006917682


product price:  $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Arbor Size
20MM
Overall Diameter
12 in
Overall Thickness
1/8"
Blade Dia.
12 in
Maximum Operating Speed
6300 revolutions per minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23421
Zoro #
G006917682
UPC #
699053234212
Country of Origin
United States

Dimensions

Arbor Size
20MM
Overall Diameter
12 in
Overall Thickness
1/8"
Blade Dia.
12 in
Thickness
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Maximum Operating Speed
6300 revolutions per minute
Max. RPM
6,300 RPM
Abrasive Material
Aluminum Oxide
Series
SAIT Pro
Primary Material Application
Ferrous metals
Wheel Type
Type 1-/ Type 41

Description

Abrasive CutOff Wheel Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.