Shop UNITED ABRASIVES/SAIT

Pipeline High Performance Depressed Center Wheel, 5 In Dia X 1/8 In Thk, 7/8 In, A24R Grit, Aluminum

  • Mfr # 22040

  • Zoro # G309005154


product price:  $5.59
/ea
Sold in multiples of 25 for $139.75

Key Features

Wheel Type
Type 27
Overall Thickness
1/8 in
Connector Size
7/8 in
Grade
Coarse
Maximum Operating Speed
12200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22040
Zoro #
G309005154
UPC #
699053220406
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Grade
Coarse
Maximum Operating Speed
12200 RPM

Description

SAIT Pipeline Depressed Center Wheel, High Performance, 5 in dia, 1/8 in Thickness, 7/8 in, A24R Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products