Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Depressed Center Wheel T27 A24R 6"x 1/8" x 7/8" 24 Grit Aluminum Oxide
- Mfr # 22045
- Zoro # G706381325
product price:Â
$
321.99
/pk of 25, $12.88/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
6
Overall Thickness
1/8 in
Connector Size
7/8
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22045
- Zoro #
- G706381325
- UPC #
- 699053220451
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 6
- Overall Thickness
- 1/8 in
- Connector Size
- 7/8
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- A24R
- Grit
- 24
Description
United abrasives - sait 22045 depressed center wheel t27 a24r 6"x 1/8" x 7/8" 24 grit aluminum oxide type 27 cutting/grinding wheel, aluminum oxide grain. Designed and manufactured to perform both cutting and light grinding. Reinforced with the highest quality fiberglass for maximum safety and performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.