Saitech Ultimate Performance High Performance Depressed Center Wheel, 5 in Dia x 3/32 in THK, 7/8 in

  • Mfr # 22074

  • Zoro # G409005368


product price:  $13.99
/ea
Sold in multiples of 25 for $349.75

Key Features

Abrasive Material
Ceramic Alumina Oxide
Overall Diameter
5 in
Grit
24
Wheel Type
Type 27
Maximum Operating Speed
12200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22074
Zoro #
G409005368
UPC #
699053220741
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in
Overall Thickness
3/32 in

Details

Abrasive Material
Ceramic Alumina Oxide
Grit
24
Wheel Type
Type 27
Maximum Operating Speed
12200 RPM

Description

SAIT Saitech Ultimate Performance Depressed Center Wheel, High Performance, 5 in Wheel Dia, 3/32 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Ceramic Alumina Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, Wheel Hardness: R, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.