UNITED ABRASIVES DT 4.5X.095X7/8 ULT CMB

  • Mfr # 22320

  • Zoro # G709612976


product price:  $4.95
/ea
Sold in multiples of 25 for $123.75

Key Features

Overall Diameter
4-1/2 in
Overall Thickness
.095"
Maximum Operating Speed
13300 revolutions per minute
Connector Size
7/8 in
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22320
Zoro #
G709612976
UPC #
699053223209
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
.095"
Connector Size
7/8 in

Details

Maximum Operating Speed
13300 revolutions per minute
Abrasive Material
Aluminum oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.