Shop UNITED ABRASIVES/SAIT

United Abrasives - Sait Cut Off Wheel Type 1 Saitech 4 x .035 x 3/8 Ceramic Aluminum Oxide, PK100

  • Mfr # 23169

  • Zoro # G306381039


product price:  $982.99
/pk 100, $9.83/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
.035 in
Connector Size
3/8 in
Primary Material Application
stainless steel and high tensile alloys and ferrous metal and/or non-ferrous metals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23169
Zoro #
G306381039
UPC #
699053231693
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
.035 in
Connector Size
3/8 in

Details

Wheel Type
Type 1
Primary Material Application
stainless steel and high tensile alloys and ferrous metal and/or non-ferrous metals
Abrasive Material
Ceramic Aluminum Oxide

Description

United abrasives - sait 23169 cut off wheel type 1 saitech 4" x .035" x 3/8" ceramic aluminum oxide type 1 thin high speed cut-off wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Fast cutting with extremely long life. Externally rein

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.