United Abrasives - Sait Cut Off Wheel Type 27 A24R 4-1/2" x 7/8" 24 Grit Aluminum Oxide
- Mfr # 22020
- Zoro # G306380698
product price:Â
$
122.99
/pk of 25, $4.92/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Connector Size
7/8 in
Grit
24
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22020
- Zoro #
- G306380698
- UPC #
- 699053220208
- Country of Origin
- United States
Dimensions
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 27
- Grit
- 24
- Primary Material Application
- Metal
- Abrasive Material
- Aluminum Oxide
Description
United abrasives - sait 22020 cut off wheel type 27 a24r 4-1/2" x 7/8" 24 grit aluminum oxide aggressive cutting performance over a wide range of applications. Our unique super-lock hub combines both a mechanical locking system and chemical bond providing one e of the safest, vibration-free designs in the industry. Aluminum oxide grain. For general purpose cutting. Combines fast cutting with long life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.