Conveyor bearing, PR
- Mfr # DRCBSP2511H32
- Zoro # G523355677
product price:Â
$
42.35
/pr
Key Features
For Axle Size
11/16 in
Bore Dia.
11/16 in
Bearing Material
Carbon Steel
Bearing OD
2.27 in
Overall Width
2 29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRCBSP2511H32
- Zoro #
- G523355677
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Carbon Steel
- Bearing OD
- 2.27 in
- Item
- Conveyor bearing
- Bearing Series
- DRCBSP
- Bearing Load Rating
- 16,544 lb
Dimensions
- For Axle Size
- 11/16 in
- Bore Dia.
- 11/16 in
- Overall Width
- 2 29/64 in
- Flange Outside Dia.
- 2 29/64 in
- For Pipe Size (Schedule)
- 2-1/2 in (11 Gauge)
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 11/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 2-1/2 in (11 Gauge), 2.27 in Bearing OD, 2 29/64 in Flange Outside Dia., 2 29/64 in Overall Width, 16,544 lb Bearing Load Rating, 11/16 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.