Shop UNITED SALES
See all product information
Create Account
Conveyor bearing, PR
- Mfr # CBUG1.9-2RSK
- Zoro # G623355911
product price:Â
$
12.99
/pr
Key Features
Lubrication
Grease
Bearing Material
Carbon Steel
Bore Dia.
7/16 in
Bearing OD
1.78 in
Overall Width
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBUG1.9-2RSK
- Zoro #
- G623355911
- UPC #
- -
- Country of Origin
- China
- Lubrication
- Grease
- Bearing Material
- Carbon Steel
- Bearing OD
- 1.78 in
- Item
- Conveyor bearing
- Bearing Series
- CBUG1
- Bearing Load Rating
- 1,007 lb
Dimensions
- Bore Dia.
- 7/16 in
- Overall Width
- 17/32 in
- For Axle Size
- 7/16 in
- Flange Outside Dia.
- 1 57/64 in
- For Pipe Size (Schedule)
- 1.9 in (16 Gauge)
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 7/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 1.9 in (16 Gauge), 1.78 in Bearing OD, 1 57/64 in Flange Outside Dia., 17/32 in Overall Width, 1,007 lb Bearing Load Rating, 7/16 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.